Skip Content
MONITOR ORGANIC VAPOUR 10/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MONITOR ORGANIC VAPOUR 10/CA

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM3500
  • Mfr. Model # 3500
  • UNSPSC # 46182002
  • CATALOGUE PAGE # 2591
  • Shipping Weight 0.93 lbs

Product Details

Air monitoring badge, 3500 organic vapor is a single charcoal sorbent wafer for easy collection of organic vapours. Analysis by gas chromatography. Compound and usage guide for over 128 vapours available.

Technical Specs

  • Includes Clip
  • Height 2-1/4"
  • Temp. Range 20 Degrees F - 130 Degrees F
  • Item Organic Vapour Monitor
  • Depth 2-5/8"
  • Width 2-5/8"
  • Standards OSHA
  • Detects Organic Vapors
  • Humidity Range Less than 50%
  • Max. Sampling Time 8 hr.
  • Min. Sampling Time 15 min.
  • Prepaid Analysis Included No
  • Sampling Method Passive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list