Skip Content
MONITOR ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MONITOR ONLY

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG32668
  • Mfr. Model # 32668
  • UNSPSC # 27111708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Product Details

SeeSnake(R) MINIPak Monitor is the next generation in the line of compact and highly portable monitors. With a bigger LCD screen and a greatly improved user interface, the MINIPak is a solid choice for our full line of cameras.

Technical Specs

  • Item Minipak Monitor Only
  • Features Lithium-ion Battery Power, Push Button Interface, Integrated Line Tracing
  • Overall Length 14"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list