Skip Content
MONITOR NH3 0 TO 200 PPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MONITOR NH3 0 TO 200 PPM

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS68100056-31010
  • Mfr. Model # 68100056-31010
  • UNSPSC # 41113117
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

Airaware(TM) Single-gas monitor, NH3 monitor with power supply audio alarm.

Technical Specs

  • Item NH3 Monitor with Power Supply, Audio Alarm
  • Colour Gray
  • Gas Type NH3
  • Depth 7-1/4"
  • Height 1-5/8"
  • Includes AC Adapter (Installed)
  • Number of Channels 1
  • NEMA Rating 4
  • Display LED
  • Width 5-5/8"
  • Operating Temp. Range -4 to 122 Degrees F
  • Resolution 1 ppm
  • Standards CSA Approved for Non-hazardous Locations
  • Sensor Range 0 to 200 ppm
  • Alarm Type Two Color High Intensity Visual, 85dB @ 3 ft. Built-in Audible
  • Power Required 120 VAC or 12 to 24 VDC
  • Status Indicator Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list