MONITOR MX6 LEL CO O2 ALK FR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MONITOR MX6 LEL CO O2 ALK FR

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDSMX6K1030302
  • Mfr. Model # MX6K1030302
  • UNSPSC # 46171613
  • CATALOGUE PAGE # 2575
  • Shipping Weight 5.0 lbs

Product Details

The MX6 iBrid is the new full featured multi-gas monitor from Industrial Scientific. The user-friendly design of the MX6 features a full-colour liquid crystal display and 5-way navigation button to scroll through the menu-based operating system. MX6 iBrid

Technical Specs

  • Item MX6 iBrid - LEL, CO, O2, Alk, Diffusion
  • Battery Type Alkaline
  • Height 5.3"
  • Includes Universal charger, nylon carrying case, belt clip, calibration cup, wrist strap, manual, quick start guide, calibration tubing
  • Gas Type LEL, CO, O2
  • Width 3.05"
  • Depth 1.7"
  • Features 1-6 Gas monitor, Full-color LCD display, 24 Sensor options including PID and IR, iNet (R) Ready and DSX Docking Station(TM) compatible
  • Alarm Setting Adjustable
  • Display LCD
  • Resolution N/A
  • Housing Colour Black
  • Operating Temp. Range -20 Degrees C - +50 Degrees C (-4 Degrees F - +122 Degrees F)
  • Battery Life 10.5 hrs without pump
  • Standards ul/csa
  • Alarm Type Audible, Visual, Vibrating
  • Sensor Range N/A
  • Detects Lower Explosive Limit, Carbon Monoxide, Oxygen
  • PID Ionization Energy Level n/a

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list