Skip Content
MONITOR MX6 LEL CO O2 ALK ENG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MONITOR MX6 LEL CO O2 ALK ENG

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDSMX6K1030301
  • Mfr. Model # MX6K1030301
  • UNSPSC # 46171613
  • CATALOGUE PAGE # 2575
  • Shipping Weight 5.0 lbs

Product Details

MX6 iBrid multi-gas monitor, LEL, CO, O2, Alk, diffusion, English.

Technical Specs

  • Battery Type Alkaline
  • Features Resistant to Radio Frequency Interference
  • Gas Type LEL, O2, CO
  • Depth 1-3/4"
  • Height 5-3/8"
  • Includes Universal Charger, Nylon Carrying Case, Belt Clip, Calibration Cup, Wrist Strap, Maintenance Tool, Quick Start Guide
  • Item MX6 iBrid - LEL, CO, O2, Alk, Diffusion
  • Width 3"
  • Resolution O2 0.1%, CO 1 ppm, LEL 1%
  • Display LCD
  • Battery Life 10-1/2 hr.
  • Operating Temp. Range -20 - 55 Degrees C (-4 - 131 Degrees F)
  • Sensor Range O2 0 to 30%, CO 0 to 1500 ppm, LEL 0 to 100%
  • Alarm Type Audible, Visual, Vibrating
  • Detects Oxygen, Carbon Monoxide, Lower Explosive Limit
  • Standards IECEx/ATEX: Intrinsic Safety: EEx ia d I/IIC: IP65 (IP64 pump version), Equipment Group & Category: II 2G / I M1 (I M2 w/IR sensor), UL: Class I, Groups A,B,C,D T4: AEx ia d IIC T4, CSA: Class I, Groups A,B,C,D T4, MSHA: CFR30, Part 18 & 22, Intrinsically Safe For Methane/Air Mixtures

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list