Skip Content
Discontinued with Replacement
MONITOR MC XT - O2 BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MONITOR MC XT - O2 BLACK

BW TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWT135566L3
  • Mfr. Model # 135566L3
  • UNSPSC # 46171613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs
Suggested Replacement Product
1 GAS- O2 - BLACK

Price: NA

Technical Specs

  • Depth 1-1/2"
  • Features Incredibly Thin and Lightweight, Making it Comfortable to Wear, Multi-Gas Versatility with One-Button Simplicity, Continuous Visual Compliance with Inteliflash, Extraordinary Low Cost Of Ownership, Easy to Test with Microdock II Compatibility
  • Height 2-1/2"
  • Battery Type 4.2 V Lithium
  • Gas Type O2
  • Item Single Gas Detector, North America, Black
  • Width 4-1/2"
  • Includes Detector Complete with Specified Sensor(s) , Stainless Steel Alligator Clip and Concussion-Proof Housing, Rechargeable Lithium Polymer Battery, Calibration/Test Cap and Hose, Manual, Mulit-Language CD Manual.
  • Alarm Setting Low 19.5%, High 23.5%
  • Display LCD
  • Housing Colour Black
  • Resolution 0.0010
  • Interchangeable Sensors Yes
  • Battery Life 2 Years
  • Operating Temp. Range -4 to +122 Degrees F, -20 to +50 Degrees C
  • Standards CSA, ATEX, IECEX, CE
  • Sensor Range 0 to 30:.0% v/v
  • Alarm Type Audible, Visual, Vibrating
  • Detects Oxygen

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list