Skip Content
Discontinued with Replacement
MONITOR MC XT - H2S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MONITOR MC XT - H2S

BW TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWT135430L3
  • Mfr. Model # 135430L3
  • UNSPSC # 46171613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs
Suggested Replacement Product
1 GAS- H2S - YELLOW

Price: NA

Technical Specs

  • Battery Type 4.2 V Lithium
  • Depth 1-1/2"
  • Features Incredibly Thin and Lightweight, Making it Comfortable to Wear, Multi-Gas Versatility with One-Button Simplicity, Continuous Visual Compliance with Inteliflash, Extraordinary Low Cost Of Ownership, Easy to Test with Microdock II Compatibility
  • Includes Detector Complete with Specified Sensor(s) , Stainless Steel Alligator Clip and Concussion-Proof Housing, Rechargeable Lithium Polymer Battery, Calibration/Test Cap and Hose, Manual, Mulit-Language CD Manual.
  • Gas Type H2S
  • Height 2-1/2"
  • Item Single Gas Detector, North America, Yellow
  • Display LCD
  • Width 4-1/2"
  • Alarm Setting Low 100 ppm, High 150 ppm
  • Housing Colour Yellow
  • Interchangeable Sensors Yes
  • Resolution 1 ppm
  • Battery Life 2 Years
  • Operating Temp. Range -4 to +122 Degrees F, -20 to +50 Degrees C
  • Standards CSA, ATEX, IECEX, CE
  • Sensor Range 0 to 100 ppm
  • Alarm Type Audible, Visual, Vibrating
  • Detects Hydrogen Sulfide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list