Discontinued with Replacement
MONITOR MC XT - CO BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MONITOR MC XT - CO BLACK

BW TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWT135542L3
  • Mfr. Model # 135542L3
  • UNSPSC # 46171613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs
Suggested Replacement Product
1 GAS- CO - BLACK

Your Price: NA

Technical Specs

  • Features Incredibly Thin and Lightweight, Making it Comfortable to Wear, Multi-Gas Versatility with One-Button Simplicity, Continuous Visual Compliance with Inteliflash, Extraordinary Low Cost Of Ownership, Easy to Test with Microdock II Compatibility
  • Battery Type 4.2 V Lithium
  • Depth 1-1/2"
  • Gas Type CO
  • Height 2-1/2"
  • Includes Detector Complete with Specified Sensor(s) , Stainless Steel Alligator Clip and Concussion-Proof Housing, Rechargeable Lithium Polymer Battery, Calibration/Test Cap and Hose, Manual, Mulit-Language CD Manual.
  • Item Single Gas Detector, North America, Black
  • Width 4-1/2"
  • Alarm Setting Low 35 ppm, High 200 ppm
  • Resolution 1 ppm
  • Display LCD
  • Housing Colour Black
  • Interchangeable Sensors Yes
  • Battery Life 2 Years
  • Operating Temp. Range -4 to +122 Degrees F, -20 to +50 Degrees C
  • Standards CSA, ATEX, IECEX, CE
  • Sensor Range 0 to 500 ppm
  • Detects Carbon Monoxide
  • Alarm Type Audible, Visual, Vibrating

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list