Skip Content
Discontinued with Replacement
MONITOR LEL O2 ITX LI-ION BATT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MONITOR LEL O2 ITX LI-ION BATT

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS18104307-11000
  • Mfr. Model # 18104307-11000
  • UNSPSC # 41113118
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
MX6,LEL,O2,LE,D,E

Price: NA

Product Details

iTX portable gas monitor can go from being a single gas unit to a six-gas monitor, or anything in between. UL and CSA - Class I, Groups A, B, C, D. MSHA - Intrinsically safe for Methane/Air mixtures only. LEL, O2, Li-ion.

Technical Specs

  • Battery Type Lithium-Ion
  • Depth 1-5/8"
  • Gas Type O2, LEL
  • Includes Keypad Entry of Up to 16 Characters (Each) of User and Site Data, Optional iButton Automatic Data Entry
  • Features Datalogging 300 Hours Log Time at 1 Minute Intervals, User Configurable Datalogging Intervals and Data Overwrite Capability, Up To 4 Sensors at Once, Resistant To Radio Frequency Interference
  • Item Multi-Gas Detector, 2 Gas
  • Height 4-3/4"
  • Width 3-1/4"
  • Display Backlit Dot Matrix LCD
  • Resolution O2 0.1%, LEL 1%
  • Battery Life 24 hr.
  • Operating Temp. Range -20 Degrees C - 50 Degrees C (-4 Degrees F - 122 Degrees F)
  • Standards UL and CSA - Class 1, Groups A, B, C, D Hazardous Locations, MSHA - Intrinsically Safe for Methane/Air Mixtures Only, ATEX and Australia - Ex Ia S I/IIC T4: IP65
  • Sensor Range O2 0 - 30%, LEL 0 - 10%
  • Alarm Type Audible, Visual LED
  • Detects Oxygen, Lower Explosive Limit

Compliance and Restrictions

  • Dangerous Good

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list