Skip Content
MONITOR LEL CO H2S O2 W/PUMP ENG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MONITOR LEL CO H2S O2 W/PUMP ENG

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDSMX6K1230111
  • Mfr. Model # MX6K1230111
  • UNSPSC # 46171613
  • CATALOGUE PAGE # 2575
  • Shipping Weight 5.0 lbs

Product Details

MX6 iBrid multi-gas monitor, LEL, CO, H2S, O2, Li-ion, with pump, English.

Technical Specs

  • Battery Type Lithium-Ion
  • Depth 1-3/4"
  • Gas Type LEL, O2, CO, H2S
  • Features Resistant to Radio Frequency Interference
  • Height 5-3/8"
  • Includes Universal Charger, Nylon Carrying Case, Belt Clip, Calibration Cup, Wrist Strap, Maintenance Tool, Quick Start Guide
  • Width 3"
  • Item Multi-Gas Detector, 4 Gas
  • Display LCD
  • Battery Life 24 hr.
  • Resolution O2 0.1%, CO 1 ppm, H2S 0.1 ppm, LEL 1%
  • Operating Temp. Range -20 Degrees C - +50 Degrees C (-4 Degrees F - +122 Degrees F)
  • Standards IECEx/ATEX: Intrinsic Safety: EEx ia d I/IIC, IP65 (IP64 pump version), Equipment Group and Category: II 2G / I M1 (I M2 with IR sensor), UL: Class I, Groups A,B,C,D T4, AEx ia d IIC T4, CSA: Class I, Groups A,B,C,D T4, MSHA: CFR30, Part 18 and 22, Intrinsically Safe For Methane/Air Mixtures
  • Sensor Range O2: 0 - 30%, CO: 0 - 1500 ppm, H2S: 0 - 500 ppm, LEL: 0 - 100%
  • Alarm Type Audible, Visual, Vibrating
  • Detects Oxygen, Carbon Monoxide, Hydrogen Sulfide, Lower Explosive Limit
  • Alarm Setting Adjustable
  • Housing Colour Black
  • PID Ionization Energy Level N/A

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list