MONITOR LEL CO H2S O2 LI-ION ENG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MONITOR LEL CO H2S O2 LI-ION ENG

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDSMX6K1230101
  • Mfr. Model # MX6K1230101
  • UNSPSC # 46171613
  • CATALOGUE PAGE # 2575
  • Shipping Weight 5.0 lbs

Product Details

MX6 iBrid multi-gas monitor, LEL, CO, H2S, O2, Li-ion diffusion, English.

Technical Specs

  • Battery Type Lithium-Ion
  • Depth 1-3/4"
  • Features Resistant to Radio Frequency Interference
  • Gas Type LEL, O2, CO, H2S
  • Height 5-3/8"
  • Includes Universal Charger, Nylon Carrying Case, Belt Clip, Calibration Cup, Wrist Strap, Maintenance Tool, Quick Start Guide
  • Item MX6 iBrid - LEL, CO, H2S, O2, Li-ion Diffusion
  • Width 3"
  • Display LCD
  • Resolution O2 0.1%, CO 1 ppm, H2S 0.1 ppm, LEL 1%
  • Sensor Range O2: 0 - 30%, CO: 0 - 1500 ppm, H2S: 0 - 500 ppm, LEL: 0 - 100%
  • Operating Temp. Range -20 Degrees C - +50 Degrees C (-4 Degrees F - +122 Degrees F)
  • Battery Life 24 hr.
  • Standards IECEx/ATEX: Intrinsic Safety: EEx ia d I/IIC, IP65 (IP64 pump version), Equipment Group and Category: II 2G / I M1 (I M2 with IR sensor), UL: Class I, Groups A,B,C,D T4, AEx ia d IIC T4, CSA: Class I, Groups A,B,C,D T4, MSHA: CFR30, Part 18 and 22, Intrinsically Safe For Methane/Air Mixtures
  • Alarm Type Audible, Visual, Vibrating
  • Detects Oxygen, Carbon Monoxide, Hydrogen Sulfide, Lower Explosive Limit
  • Alarm Setting Adjustable
  • Housing Colour Black
  • PID Ionization Energy Level N/A

Compliance and Restrictions

  • Dangerous Good

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list