Skip Content
MONITOR INDEX DIGITAL POCKET HEAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MONITOR INDEX DIGITAL POCKET HEAT

GENERAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTISAM800IND
  • Mfr. Model # SAM800IND
  • UNSPSC # 41113607
  • CATALOGUE PAGE # 1281
  • Shipping Weight 0.24 lbs

Product Details

Digital pocket heat index monitor. Ideal for professional monitoring of outdoor conditions for sports and worker safety. Displays heat index, termperature, humidity, and dew point. Features a danger icon with audible beep, max/min memory, data hold and auto power off.

Technical Specs

  • Battery Type CR2032
  • Includes Battery, Pocket Clip, and Instructions
  • Item Pocket Heat Stress Monitor
  • Temp. Range (F) 32 Degrees - 122 Degrees
  • Temp. Accuracy (F) +/-2 Degrees
  • Dew Point Range 32 Degrees - 140 Degrees F
  • Display Digital
  • Relative Humidity Range 0% - 100%
  • Humidity Accuracy +/-3%
  • Temp. Range (C) 0 Degrees - 50 Degrees
  • Interface RS232
  • Temp. Accuracy (C) +/-1 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list