MONITOR GAS BADGE PLUS SO2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MONITOR GAS BADGE PLUS SO2

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS18100050-5
  • Mfr. Model # 18100050-5
  • UNSPSC # 46171613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

GasBadge(R) plus personal single gas monitor - sulfur dioxide.

Technical Specs

  • Item GasBadge(R) Plus - Sulfur Dioxide (SO2)
  • Depth 1.1"
  • Battery Type Lithium
  • Gas Type SO2
  • Features Two Button Operation
  • Height 3.2"
  • Includes Battery, Belt Clip and Alligator Clip
  • Width 1.9"
  • Display Backlit LCD
  • Battery Life 12 mo. with 1,000 Total Alarm min.
  • Resolution 0.1 ppm
  • Alarm Setting Adjustable
  • Interchangeable Sensors No
  • Operating Temp. Range -40 - 140 Degrees F, -40 - 60 Degrees C
  • Sensor Range 0 - 150 ppm
  • Standards UL and CSA - Class I, Groups A, B, C, D
  • Detects Sulfur Dioxide
  • Alarm Type Audible, Visual and Vibrating

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list