Skip Content
MONITOR GAS BADGE PLUS NO2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MONITOR GAS BADGE PLUS NO2

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS18100050-4
  • Mfr. Model # 18100050-4
  • UNSPSC # 46171613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

GasBadge(R) plus personal single gas monitor - nitrogen dioxide.

Technical Specs

  • Item GasBadge(R) Plus - Nitrogen Dioxide (NO2)
  • Features Two Button Operation
  • Battery Type Lithium
  • Depth 1.1"
  • Gas Type NO2
  • Height 3.2"
  • Includes Battery, Belt Clip and Alligator Clip
  • Width 1.9"
  • Alarm Setting Adjustable
  • Display Backlit LCD
  • Interchangeable Sensors No
  • Resolution 0.1 ppm
  • Battery Life 12 mo. with 1,000 Total Alarm min.
  • Operating Temp. Range -40 - 140 Degrees F, -40 - 60 Degrees C
  • Standards UL and CSA - Class I, Groups A, B, C, D
  • Sensor Range 0 - 150 ppm
  • Alarm Type Audible, Visual and Vibrating
  • Detects Nitrogen Dioxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list