MONITOR FORMALDEHYDE 5/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MONITOR FORMALDEHYDE 5/CA

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM3721
  • Mfr. Model # 3721
  • UNSPSC # 30000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

Formaldehyde Monitor (3721), monitors personnel or work areas in health care, laboratories, and in the chemical, pulp/paper, foundry and textile industries.

Technical Specs

  • Depth 2-5/8"
  • Height 2-1/4"
  • Includes Clip
  • Item Chemical Dosimeter Badge
  • Temp. Range 20 Degrees F - 130 Degrees F
  • Width 2-5/8"
  • Standards OSHA
  • Humidity Range Less than 50%
  • Threshold Level 0.1 - 5 ppm
  • Detects Formaldehyde
  • Max. Sampling Time 8 hr.
  • Sampling Method Passive
  • Min. Sampling Time 15 min.
  • Prepaid Analysis Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list