Skip Content
MONITOR DUST REAL TIME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MONITOR DUST REAL TIME

CASELLA USA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCICEL712/K1
  • Mfr. Model # CEL712/K1
  • UNSPSC # 41103319
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.9 lbs

Technical Specs

  • Includes Probe, Calibration Insert, Calibration Certificate, USB Cable, Cleaning Bellows, Carrying Case
  • Display Graphical
  • Relative Humidity Range Less Than80%, Non Condensing
  • Particle Size Wide Range
  • Temp. Range 0 Degrees C to 55 Degrees C
  • Number of Channels 1
  • Manufacturers Warranty Length
  • Powered By (3) AA Batteries
  • Calibration Certificate Yes
  • Interface Mini USB
  • Concentration Range 0.001 mg/m³ to 250 g/m³
  • Sample Time Continuous
  • Data Storage 86,000 Data Points (500 Measurement Runs)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list