Skip Content
Discontinued with Replacement
MONITOR DIGTAL 7IN LCD VBV-770DM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MONITOR DIGTAL 7IN LCD VBV-770DM

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLMA3355
  • Mfr. Model # A3355
  • UNSPSC # 46171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.1 lbs
Suggested Replacement Product
MONITOR DIGITAL 7.0 LCD VBV-770DM

Price: NA

Technical Specs

  • For Use With Hella Camera Systems
  • Features (3) Camera Inputs
  • Depth 1-5/8"
  • Height 4-3/4"
  • Operating Temp. -4 Degrees F - 158 Degrees F
  • Item
  • Width 4-3/4"
  • Screen Size 7"
  • Display 7-1/8" x 4-3/4"
  • Cabinet Color Black
  • Standards CE
  • Voltage 12 - 24
  • Weight 3.0 lbs.
  • Line Resolution 800 x 3 x 480

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list