MONITOR CS-10 DIGITAL RECORDING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MONITOR CS-10 DIGITAL RECORDING

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG39338
  • Mfr. Model # 39338
  • UNSPSC # 27111708
  • CATALOGUE PAGE # 278
  • Shipping Weight 13.0 lbs

Product Details

SeeSnake(R) CS10 monitor. Features: USB thumb drive recording, 12.1 inch daylight readable display, multi-mode recording, and software integrations.

Technical Specs

  • Item Digital Recording Monitor
  • Features Usb Stick - Record Digitally Into a Format That Your Customer can Read on Their Computer, 12.1" Daylight Readable Display - Easily Monitor and Record Inspections in Bright Outdoor Environments, Integrated Line Tracing - Trace the Reel Push Cable with a Ridgid(R) Locator, Multi Mode Recording - Take Snapshots, Record Full Frame Video and Record in a Lean Auto-log Video Format
  • Monitor Size 12-1/8"
  • For Use With 6PFE0, 1VUT6, 1VUT5, 4GB14, 34F824, 13C592
  • Connector Type Waterproof, Universal 3-Pin
  • Includes (2) 18V Li-Ion Batteries and Charger, Ac Plug
  • Overall Height (In.) 12.4"
  • Overall Length (In.) 14.3"
  • Overall Width (In.) 11.9"
  • Operating Temp. (F) 32 Deg to 104 Deg F
  • Power Source 1 or 2 RIDGID 18 V Advanced Lithium battery (Optional) or AC plug.
  • Voltage 18/120
  • Monitor System 6PFE0, 1VUT6, 1VUT5, 4GB14, 34F824, 13C592

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list