MONITOR CONTROL/TRANS W/AUDIO CO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MONITOR CONTROL/TRANS W/AUDIO CO

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS68100056-11300
  • Mfr. Model # 68100056-11300
  • UNSPSC # 41113117
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

Airaware(TM) Single-gas monitor, CO control/ transit with audio alarm.

Technical Specs

  • Item CO Control/Transmit with Audio Alarm
  • Depth 1-5/8''
  • Features On-Board Audio Alarm, 4-20 mA Analog Output, On-Board Relays, Modbus RTU Output
  • Colour Gray
  • For Use With Any 4-20 mA Controller
  • Gas Type CO
  • Includes Electrochemical Sensor
  • Height 1-5/8"
  • Number of Channels 1
  • Display LED
  • Width 1-5/8"
  • NEMA Rating 4
  • Standards CSA Approved for Non-hazardous Locations
  • Resolution 1 ppm
  • Operating Temp. Range -4 to 104 Degrees F
  • Alarm Type Two Color High Intensity Visual, 85dB @ 3 ft. Built-in Audible
  • Sensor Range 0 to 999 ppm
  • Power Required 125 mA @ 24 VDC
  • Status Indicator Yes
  • IP Rating IP54

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list