Skip Content
MONITOR CARBON MONOXIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

MONITOR CARBON MONOXIDE

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS68100056-11010
  • Mfr. Model # 68100056-11010
  • UNSPSC # 46171613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

Airaware(TM) Single-gas monitor, CO monitor with power supply, audio alarm.

Technical Specs

  • Item CO Monitor with Power Supply, Audio Alarm
  • For Use With Any 4-20 mA Controller
  • Depth 1-5/8''
  • Gas Type CO
  • Colour Gray
  • Features On-Board Audio Alarm, Modbus RTU Output
  • Includes Electrochemical Sensor, AC Adapter (Installed)
  • Height 1-5/8"
  • Number of Channels 1
  • Width 1-5/8"
  • Display 3-1/2 Digit High Resolution LED
  • NEMA Rating 4
  • Resolution 1 ppm
  • Operating Temp. Range -4 Degrees F - 104 Degrees F
  • Sensor Range 0 - 999 ppm
  • Standards CSA Approved for Non-hazardous Locations
  • Alarm Type Two Color High Intensity Visual, 85dB @ 3 ft. Built-in Audible
  • Status Indicator Yes
  • Power Required 125 mA @ 24 VDC
  • IP Rating IP54

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list