!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MONITOR ARM,CLAMP MOUNT,BLACK,21 IN

MONITOR ARM,CLAMP MOUNT,BLACK,21 IN

FELLOWES

MONITOR ARM,CLAMP MOUNT,BLACK,21 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MONITOR ARM,CLAMP MOUNT,BLACK,21 IN

MONITOR ARM,CLAMP MOUNT,BLACK,21 IN

FELLOWES

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG2REW2
  • Mfr. Model # 2REW2
  • UNSPSC # 43211613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.25 lbs

Technical Specs

  • Item Monitor Arm
  • Material Steel
  • Monitor Capacity 21 in Flat Panel
  • Length 14-1/2"
  • Height 24"
  • For Use On Work Surfaces 2 1/2" Thick With 2" Desk Overhang
  • Includes Hardware
  • Mount Clamp
  • Colour Black
  • Weight Capacity 20 lb.
  • Width 4-3/4"
  • Features Tilts Up or Down +/- 45 Degrees , Pivots Left to Right 180 Degrees , and Allows 360 Degrees rotation
  • Standards VESA 75mm or 100mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list