Skip Content
MONITOR 6X5IN CLR PORTABLE TEST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MONITOR 6X5IN CLR PORTABLE TEST

SPECO TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LU93
  • Mfr. Model # 6LU93
  • UNSPSC # 46171612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.95 lbs

Technical Specs

  • For Use With CCTV or Computer Systems
  • Depth 3"
  • Height 5-1/8"
  • Type LCD
  • Item CCTV Monitor
  • Width 6"
  • Cabinet Color Black
  • Display Color
  • Includes Carrying Case, Battery Charger, Video Cable
  • Power Supply 12 VDC
  • Screen Size 4"
  • Weight 2-13/64 lb.
  • Line Resolution 480 x 234 Pixels

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list