Skip Content
MOMENTARY/NON-ILLUM.  PB  C/W 1 NO/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MOMENTARY/NON-ILLUM. PB C/W 1 NO/

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001KR1GH13
  • Mfr. Model # 9001KR1GH13
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Push Button, Complete Unit
  • Action Momentary
  • Number of Operators 1
  • Colour Green
  • Size 30mm
  • Standards UL, CSA and CE
  • NEMA Rating 1, 3, 3R, 4, 6, 12, and 13
  • Type of Operator Full Guard
  • Features Finger-Safe Terminals
  • Contact Form 1NO/1NC
  • Material Metal
  • Bezel Chrome Plated Die Cast Aluminum
  • Legend No Legend
  • Terminal Connection Pressure Plate
  • Head Material Metal
  • Contact Rating 10A @ 600VAC
  • IP Rating 66
  • NEMA Contact Rating Designation A600/Q600

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list