Skip Content
MOM-ON 12V 60A PUSH BOTTO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOM-ON 12V 60A PUSH BOTTO

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC9452-11
  • Mfr. Model # 9452-11
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Switch
  • Special Features Dust & Moisture Resistant Boot
  • Terminals Screw
  • Switch Function On/Off
  • DC Contact Rating 60 A @ 12 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list