Skip Content
MOLDED RUBBER FLOAT,8 X 4 X5/8 IN,R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOLDED RUBBER FLOAT,8 X 4 X5/8 IN,R

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13P545
  • Mfr. Model # 13P545
  • UNSPSC # 27112227
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.84 lbs

Technical Specs

  • Item Molded Rubber Float
  • Handle Length (In.) 7-3/8
  • Length (In.) 8
  • Material Rubber
  • Thickness (In.) 5/8
  • Width (In.) 4
  • Handle Plastic
  • Characteristics Molded Compactly With Dense Texture To Bring Sand To Surface
  • Backing Aluminum Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list