Skip Content
MOLDED CASE SWITCH100A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MOLDED CASE SWITCH100A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQO3000
  • Mfr. Model # QO3000
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • For Use With QO Load Centers and NQOD Panelboards
  • Number of Poles 3
  • Max. AIR Rating 10 kA
  • Terminal Connection Lug
  • Standards UL, CSA
  • Circuit Breaker Type Standard
  • Item Circuit Breaker
  • Amps 100
  • Depth 2.91"
  • Length 3.50"
  • Series QO
  • Width 2.25"
  • Min. Wire Size 4 AWG
  • Max. Wire Size 2/0 AWG
  • AC Voltage Rating 240 VAC
  • DC Voltage Rating 48 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list