Skip Content
MOISTURE/STUD/AC VOLTAGE/METAL DETE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOISTURE/STUD/AC VOLTAGE/METAL DETE

SONIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1EFW4
  • Mfr. Model # 1EFW4
  • UNSPSC # 27111810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Technical Specs

  • Battery Type (1) 9 V Alkaline
  • Features LED Display with Audible Indicator, Microprocessor Based with Automatic Calibration
  • Item Multi-Function Detector
  • Temp. Range 32 - 104 Degrees F
  • Type Moisture/Stud/AC/Metal, Professional
  • Scans Drywall, Wood, Paneling, Carpet, and More
  • Moisture Content 8 - 22%
  • Function Detects And Measures Moisture Content, Detects Wood And Metal Studs, Detects 100 to 240 VAC 50/60 Hz, Metal Detection
  • Scan Depth Stud 3/4", Voltage 2", Metal 2"
  • Scan Depth (In.) 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list