Skip Content
MOISTURE METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOISTURE METER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTMO50
  • Mfr. Model # MO50
  • UNSPSC # 41112304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Includes Battery, Protective Case, Instructions
  • Battery Type 9V
  • Item Moisture Meter
  • Display LCD
  • Data Hold Yes
  • Moisture Content Wood: 5 - 50%Building Materials: 1.5 - 33%
  • Moisture Content Accuracy +/-3%

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list