MOISTURE METER,WOOD,LCD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOISTURE METER,WOOD,LCD

REED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # REER6013
  • Mfr. Model # R6013
  • UNSPSC # 41112304
  • CATALOGUE PAGE # 1280
  • Shipping Weight 0.4 lbs

Product Details

Moisture Meter, Average Adjustment for European Wood Based on a Wood Temperature of 20 Degrees C, Impact-Proof Plastic Housing, 8mm Long Integrated Electrode is Replaceable, Moisture Content 0.2 - 44 Percent, Moisture Content Accuracy +/-0.5 Percent, Display LCD, Data Hold No, No Memory, Interface No, For Use With Wood, Humidity Range ( Percent RH) 0 - 44 Percent, Min./Max. Memory No, Battery Type CR2032, Manufacturers Warranty Length 1 yr.

Technical Specs

  • Humidity Range (% RH) 0 - 44%
  • Min./Max. Memory No
  • For Use With Wood
  • Display LCD
  • Special Features Average Adjustment for European Wood Based on a Wood Temperature of 20 Degrees C, Impact-Proof Plastic Housing, 8mm Long Integrated Electrode is Replaceable
  • Item Moisture Meter
  • Battery Type CR2032
  • Manufacturers Warranty Length 1 yr.
  • Memory No
  • Interface No
  • Data Hold No
  • Moisture Content Accuracy +/-0.5%
  • Moisture Content 0.2 - 44%

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list