Skip Content
MOISTURE METER,DIGITAL AND LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOISTURE METER,DIGITAL AND LED

GENERAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YXP8
  • Mfr. Model # 3YXP8
  • UNSPSC # 41112304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Battery Type 9V
  • Includes 9 Volt battery, Extra pins, Protective cover
  • Display LED & LCD Digital Display
  • Item Moisture Meter
  • Humidity Range (% RH) 0.8
  • Data Hold Hold, Record (Min/Max)
  • Memory Min/Max Readings Can Be Saved And Viewed
  • Moisture Content Wood material: 6% to 40% Moisture Content. Concrete Material: 0% to 100% Moisture Content
  • Moisture Content Accuracy 5 % rdg + 5 digits
  • Number of Species of Wood 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list