Skip Content
MOIL POINT CHISEL, LENGTH 11FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOIL POINT CHISEL, LENGTH 11FT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4MHD5
  • Mfr. Model # 4MHD5
  • UNSPSC # 27111901
  • CATALOGUE PAGE # 2768
  • Shipping Weight 7.55 lbs

Technical Specs

  • Material Alloy Steel
  • Shank Length 6"
  • Overall Length 20"
  • Item Moil Point Chisel
  • Collar Type Round
  • Shank Size 1.250"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list