Skip Content
MODULE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MODULE

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXPSDME1132P
  • Mfr. Model # XPSDME1132P
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Depth 4.49"
  • Item Safety Relay
  • Height 3.90"
  • Width 1.77"
  • Power Consumption Less Than3.5 W
  • Contact Configuration 2 NO + 2 SS
  • Mounting DIN Rail
  • Response Time Less Than20 msec
  • Input Current Less Than150 mA
  • Standards UL, CSA, BIA
  • Contact Load Rating 2.5 A
  • Environmental Protection IP40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list