Skip Content
MODULE POWER RH INCADESCENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MODULE POWER RH INCADESCENT

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO51022
  • Mfr. Model # 51022
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3073
  • Shipping Weight 4.15 lbs

Product Details

Heavy gauge steel mounting plate and protective cover, 4 in. round, sealed lamps.

Technical Specs

  • Type With Side Markers
  • Depth 2-5/8"
  • Length 13-1/4"
  • Item Right Hand, Red
  • Colour Red
  • Width 7-3/4"
  • Shape Round
  • Termination Type Hardwired
  • Includes Sidemarker, Heavy-Gauge Steel Plate and Can, Torsion MountII, 4" Round, Sealed Lamps
  • Material Steel
  • Lamp Type Incandescent
  • Mounting Type Torsion
  • Current Rating 0.48 - 2.1A
  • Volt Bulb 12
  • Sub-Category Stop-Turn-Tail Lamps

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list