Skip Content
MODULE POWER LH INCADESCENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MODULE POWER LH INCADESCENT

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO51032
  • Mfr. Model # 51032
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3073
  • Shipping Weight 4.15 lbs

Product Details

Heavy gauge steel mounting plate and protective cover, 4 in. round, sealed lamps.

Technical Specs

  • Colour Red
  • Depth 2-5/8"
  • Item Left Hand, Red
  • Length 13-1/4"
  • Width 7-3/4"
  • Type With Side Markers
  • Termination Type Hardwired
  • Shape Round
  • Includes Sidemarker, Heavy-Gauge Steel Plate and Can, Torsion MountII, 4" Round, Sealed Lamps
  • Material Steel
  • Mounting Type Torsion
  • Lamp Type Incandescent
  • Volt Bulb 12
  • Sub-Category Stop-Turn-Tail Lamps
  • Current Rating 0.48 - 2.1A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list