Skip Content
MODULE POWER INCADESCENT UNIVERSAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

MODULE POWER INCADESCENT UNIVERSAL

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO51052
  • Mfr. Model # 51052
  • UNSPSC # 25172900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.05 lbs

Product Details

Heavy gauge steel mounting plate and protective cover. Torsion Mount(R) II, 4 in. round, sealed lamps. Right or left hand application.

Technical Specs

  • Item Lamp Module, Red
  • Depth 2-5/8"
  • Shape Round
  • Length 12-7/8"
  • Colour Gray/Red
  • Width 7-3/4"
  • Termination Type Hardwired
  • Material Polycarbonate
  • Lamp Type Incandescent Universal
  • Housing Colour Grey
  • Lens Colour Red
  • Mounting Type Universal
  • Housing Material Steel
  • Current Rating 2.1 A
  • Includes Heavy-Gauge Steel Plate and Can
  • Type RH and LH
  • Sub-Category Stop-Turn-Tail Lamps
  • Volt Bulb 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list