Skip Content
MODULE LIGHT LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MODULE LIGHT LED

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZBVM5
  • Mfr. Model # ZBVM5
  • UNSPSC # 39121512
  • CATALOGUE PAGE # 1322
  • Shipping Weight 0.02 lbs

Product Details

LED lamp modules for 22 mm. illuminated selector switches.

Technical Specs

  • Colour Yellow
  • For Use With Schneider Electric 22 mm Operators
  • Material of Construction Plastic
  • Item Lamp Module
  • Size 22 mm
  • Lamp Type LED
  • NEMA Rating 1, 2, 3, 4, 4X, 12, 13
  • Terminal Connection Screw Clamp
  • IP Rating 20
  • Standards UL, CSA, CE
  • Lamp Voltage 240 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list