Skip Content
MODULE LIGHT LED RED 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MODULE LIGHT LED RED 120V

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZBVG4
  • Mfr. Model # ZBVG4
  • UNSPSC # 39121512
  • CATALOGUE PAGE # 1322
  • Shipping Weight 0.12 lbs

Product Details

Lamp module, LED, 22 mm, 120 V AC, red.

Technical Specs

  • Colour Red
  • Item Lamp Module
  • Material of Construction Plastic
  • For Use With Schneider Electric 22 mm Operators
  • Lamp Type LED
  • Size 22 mm
  • NEMA Rating 1, 2, 3, 4, 4X, 12, 13
  • Terminal Connection Screw Clamp
  • Standards UL, CSA, CE
  • IP Rating 20
  • Lamp Voltage 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list