Skip Content
MODULE LIGHT LED GREEN 24V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

MODULE LIGHT LED GREEN 24V

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZBVB3
  • Mfr. Model # ZBVB3
  • UNSPSC # 39121512
  • CATALOGUE PAGE # 1322
  • Shipping Weight 0.02 lbs

Product Details

Lamp module, LED, 22 mm, 24 V AC/DC, green.

Technical Specs

  • Colour Green
  • For Use With Schneider Electric 22 mm Operators
  • Item Lamp Module
  • Material of Construction Plastic
  • Size 22 mm
  • NEMA Rating 1, 2, 3, 4, 4X, 12, 13
  • Terminal Connection Screw Clamp
  • Lamp Type LED
  • Standards UL, CSA, CE
  • IP Rating 20
  • Lamp Voltage 24 VAC/DC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List