Skip Content
MODULE LIGHT LED GREEN 240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MODULE LIGHT LED GREEN 240V

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZBVM3
  • Mfr. Model # ZBVM3
  • UNSPSC # 39121512
  • CATALOGUE PAGE # 1322
  • Shipping Weight 0.12 lbs

Product Details

Lamp module, LED, 22 mm, 240 V AC, green.

Technical Specs

  • For Use With Schneider Electric 22 mm Operators
  • Item Lamp Module
  • Colour Green
  • Material of Construction Plastic
  • Size 22 mm
  • Lamp Type LED
  • Terminal Connection Screw Clamp
  • Standards UL, CSA, CE
  • NEMA Rating 1, 2, 3, 4, 4X, 12, 13
  • IP Rating 20
  • Lamp Voltage 240 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list