Skip Content
MODULE EXSTIK CONDUCTIVITY/PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MODULE EXSTIK CONDUCTIVITY/PH

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTEC505
  • Mfr. Model # EC505
  • UNSPSC # 23171515
  • CATALOGUE PAGE # 1291
  • Shipping Weight 0.05 lbs

Product Details

Replacement electrode for EXTEC500 pocket pH, conductivity, TDS, salinity, and temperature tester.

Technical Specs

  • Item Replacement Electrode
  • Manufacturers Warranty Length 6 Months
  • Electrolyte KCL No Refillable
  • For Use With Extech EC500 Electric Conductivity Meter
  • Includes Electrode and Cap
  • Length 2.5"
  • Type Replacement pH Electrode
  • Body Material Plastic
  • Measurement Range 0 - 14.00 pH, 0 - 19.99mS
  • pH Range 0.00 to 14.00 pH
  • Special Features Pt-100Ohm Sensor
  • Recommended Use Liquids, Semi Solids and Solids
  • Operating Temp. Range 32 Degrees F - 122 Degrees F
  • Connector Proprietary
  • Diameter 1.4"
  • Tip Shape Flat for pH, Round For Conductivity and TDS
  • Temp. Sensor 23 Degrees F - 194 Degrees F
  • Shelf Life Dependent on Storage Conditions
  • Testing Parameter pH, Conductivity, TDS, Temperature
  • Reference Combination Electrode
  • Sub-Category Electrodes: pH

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list