Skip Content
MODULE DES,13 in.x20 in.x12 in. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MODULE DES,13 in.x20 in.x12 in.

VERMOP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VER6622
  • Mfr. Model # 6622
  • UNSPSC # 47130000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • Colour Anthracite/Yellow
  • Overall Height 12"
  • Overall Length 13"
  • Overall Width 20"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list