MODULATING ACTUATOR,NON FAILSAFE,40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MODULATING ACTUATOR,NON FAILSAFE,40

KMC CONTROLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6HXU5
  • Mfr. Model # 6HXU5
  • UNSPSC # 31251502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • For Use With Dampers or Valves That Require Up to 40in-lbs of Torque
  • Electrical Connections Wire Clamp Type 14-22 AWG
  • Item Proportional Actuator
  • Includes Non-Rotation Bracket
  • Power Consumption 4VA
  • Stroke Deg. 0-95
  • Signal Type Proportional
  • Voltage 24
  • Shaft Type 1/4 to 5/8" Round or 1/4 to 7/16" Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list