Skip Content
MODULAR TEST PROBES,PINCER,PLUNGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MODULAR TEST PROBES,PINCER,PLUNGER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4WRC2
  • Mfr. Model # 4WRC2
  • UNSPSC # 41111905
  • CATALOGUE PAGE # 1243
  • Shipping Weight 0.15 lbs

Product Details

Modular Test Probes, Plug and Connector Description 4 mm Banana Socket, Colour Black, Red, Length 6-5/16 In., Safety Rating CAT III 1,000 V, CAT IV 600 V, Max. Amps 5, Max. Voltage 1000, Opening Size 3-17/32 In., Jaw Material Nickel Plated, Insulating Material Double Insulation, For Use With For Standard Test Meters.

Technical Specs

  • Application Testing Areas in Close Contact
  • For Use With For Standard Test Meters
  • Colour Black, Red
  • Item Modular Test Probes
  • Length 6-5/16"
  • Max. Amps 5
  • Max. Voltage 1,000
  • Plug and Connector Description 4 mm Banana Socket
  • Safety Rating CAT III 1,000 V, CAT IV 600 V
  • Insulating Material Double Insulation
  • Jaw Material Nickel Plated
  • Opening Size 3-17/32"
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list