Skip Content
MODULAR TEST PROBES,LENGTH 5.5 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MODULAR TEST PROBES,LENGTH 5.5 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4WRA2
  • Mfr. Model # 4WRA2
  • UNSPSC # 41111905
  • CATALOGUE PAGE # 1243
  • Shipping Weight 0.11 lbs

Product Details

Modular Test Probes, Plug and Connector Description 4 mm Banana Socket, Colour Black, Red, Length 5-1/2 In., Safety Rating CAT III 1,000 V, Max. Amps 10, Max. Voltage 1000, Tip Material Steel, Insulating Material Double Insulation.

Technical Specs

  • Application Testing Semiconductor Interconnects and High Density Circuit Boards
  • Colour Black, Red
  • Item Modular Test Probes
  • Max. Amps 10
  • Length 5-1/2"
  • Max. Voltage 1,000
  • Safety Rating CAT III 1,000 V
  • Plug and Connector Description 4 mm Banana Socket
  • Insulating Material Double Insulation
  • Tip Material Steel
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list