Skip Content
MODULAR TEST CLIPS,ALLIGATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MODULAR TEST CLIPS,ALLIGATOR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4WRD1
  • Mfr. Model # 4WRD1
  • UNSPSC # 41111905
  • CATALOGUE PAGE # 1243
  • Shipping Weight 0.1 lbs

Product Details

Modular Test Clips, Plug and Connector Description 4 mm Banana Socket, Colour Black, Red, Length 3-3/16 In., Safety Rating CAT III 1,000 V, CAT IV 600 V, Max. Amps 10, Max. Voltage 1000, Opening Size 25-3/8 In., Insulating Material PVC, For Use With For Standard Test Meters.

Technical Specs

  • Application General Purpose
  • Colour Black, Red
  • For Use With For Standard Test Meters
  • Item Modular Test Clips
  • Length 3-3/16"
  • Max. Amps 10
  • Max. Voltage 1,000
  • Safety Rating CAT II 1,000 V, CAT III 600 V
  • Insulating Material PVC
  • Plug and Connector Description 4 mm Banana Socket
  • Opening Size 25-3/8"
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list