Skip Content
MODULAR LOK-TYLE 2X2 CORNER BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MODULAR LOK-TYLE 2X2 CORNER BLACK

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX523HK164BL
  • Mfr. Model # 523HK164BL
  • UNSPSC # 52101511
  • CATALOGUE PAGE # 2668
  • Shipping Weight 1.0 lbs

Technical Specs

  • For Use With 32ZM17
  • Item Ramp and Beveled Edging for Modular Lok-Tyle
  • Colour Black
  • Material Vinyl
  • Length 1 ft.
  • Width 2 ft.
  • Thickness 9/16"
  • Backing Material Vinyl
  • Male/Female Male/Female

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list