Skip Content
MODULAR ANTI-FATIGUE MAT,BLACK,3 X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MODULAR ANTI-FATIGUE MAT,BLACK,3 X

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6MRU5
  • Mfr. Model # 6MRU5
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • Length 3 ft
  • Colour Black
  • Item Modular Anti-Fatigue Mat
  • Width 3 ft
  • Thickness 3/4"
  • Edges Interlocking
  • Antifatigue Mat Item Antifatigue Mat
  • Standards ASTM D-3884, ASTM C-1028, ASTM D-2240, CPSC FF 1-70, ASTm D-2859, ASTM D-1171
  • Mat Surface Pattern Bubble
  • Brake Fluid Resistant No
  • Antimicrobial No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Oil Resistant No
  • Mat Shape Square
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Backing Material Rubber
  • Mat Surface Material Rubber
  • Antifatigue Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list