Skip Content
MODULAR 5 DRAWER CABINET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MODULAR 5 DRAWER CABINET

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HFP8
  • Mfr. Model # 2HFP8
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2029
  • Shipping Weight 200.0 lbs

Product Details

Drawer Pedestal, Width 23 In., Depth 27-3/4 In., Height 33-1/2 In., Material Steel, Black and Red, Finish Powder Coat, Assembly Assembled, Includes 5 Drawers, 7 Drawer Dividers, Drawer Labels, Lock and 2 Keys

Technical Specs

  • Colour Black/Red
  • Depth 27-3/4"
  • Finish Powder Coat
  • Height 33-1/2"
  • Includes (5) Drawers, (7) Drawer Dividers, Drawer Labels, Lock and (2) Keys
  • Width 23"
  • Item 5 Drawer Pedestal
  • Material Steel
  • Assembly Assembled

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list