Skip Content
MODEL IHP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MODEL IHP

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSTCP72035
  • Mfr. Model # TCP72035
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 469.0 lbs

Technical Specs

  • HP 25
  • Full Load Amps 62.0/31.0
  • Includes Shaft Slinger
  • Nameplate RPM 1760
  • Item Close-Coupled Pump Motor
  • Nominal Efficiency 92.4%
  • Phase 3
  • Hz 60
  • Duty Continuous
  • Overall Length 32-3/16"
  • RPM Range 1701-1800
  • Shaft Length 8-1/8"
  • Standards UL Recognized (E92588), CSA Certified (LR58484), CC079A
  • Voltage 230/460
  • Shaft Dia. 1-1/4"
  • Frame 284JP
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 24-1/16"
  • Motor Application Pump
  • Inverter Rated Yes
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Motor Sub Application Close-Coupled Pump
  • Motor Efficiency Group Energy Efficient
  • Ins. Class F
  • Motor Frame Material Cast Iron
  • Voltage Compatibility 460, 230/460, 220-230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list