Skip Content
MODEL IHP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MODEL IHP

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSTCP72030
  • Mfr. Model # TCP72030
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 115.0 lbs

Technical Specs

  • Full Load Amps 13.0/6.5
  • Includes Shaft Slinger
  • Item Close-Coupled Pump Motor
  • HP 5
  • Nameplate RPM 1735
  • Phase 3
  • Hz 60
  • Duty Continuous
  • Nominal Efficiency 87.5%
  • RPM Range 1701-1800
  • Overall Length 20-13/16"
  • Voltage 230/460
  • Shaft Length 7-5/16"
  • Frame 184JP
  • Standards UL Recognized (E92588), CSA Certified (LR58484), CC079A
  • Shaft Dia. 7/8"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Application Pump
  • Length Less Shaft 13-1/2"
  • Motor Sub Application Close-Coupled Pump
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Efficiency Group Energy Efficient
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list